Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Circlip pliers
Circlip pliers - 1
Circlip pliers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Circlip pliers

Especially for removing and inserting wheel bearing circlips on cars and vans

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Easy to use


  • Robust pliers with the perfect tip dimensions for stuck and rusted circlips

  • Easy access and precise working with the 45° angled tips

  • Covers all diameters of circlips used in wheel bearings


Scope of delivery


  • 1x wheel bearing circlip pliers type 1, length: 245 mm, ∅ tips 2.3 mm

  • 1x wheel bearing circlip pliers type 2, length: 315 mm, ∅ tips 3.2 mm