Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Clamp W-QUICLIP
Clamp W-QUICLIP - 1
Clamp W-QUICLIP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamp W-QUICLIP

Suitable for all Würth DIGA® CS tools

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Lockable clips

  • High retention forces

  • Temperature resistance from -25°C to +80°C (up to +110°C for short periods)

  • Material: Polyamide 6

  • Halogen- and silicone-free

  • Through hole dia. 5 mm, this also allows conventional attachment using nail anchors or chipboard screws

With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703