For detailed information, other images and documents, please select individual articles from the following table.
Clamping bore expander tool set 20 pcs
Enables controlled and gentle expansion of clamping bores
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Enables the disassembly and assembly of shock absorbers, supporting and ball joints, shaft ends, etc.
- With pointed and blunt expansion insert for different working gap widths and depths
- 3 wedge shapes as well as a pair of fixing bolts for particularly wide and deep working gaps (e.g. Peugeot, VW, etc.)
- Prevents damage (fatigue/breakage) to components (e.g. cast metal or aluminium)
- No more hammer impact required
- Optimum fixing to the component, without slipping, using guide bolts
- Includes standard and double bridge for VAG 4-handlebar axis
Scope of delivery
- 1 standard crossbar for one expansion wedge
- 1 double crossbar for two expansion wedges
- 2 arms for crossbar
- 2 pressure spindles with expansion wedge mount
- 2 fixing bolts, M8 x 10, M10 x 12, M9 x 11 each
- 2 expansion wedges, 5 mm black, 8 mm silver, all nickel-plated each
- 1 expansion wedge, 11 mm, 13 mm, 18 mm, all nickel-plated each
- 1 hexagon socket key, 3 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!