For detailed information, other images and documents, please select individual articles from the following table.
Quick-action spanner Universal AF 8–32 mm
Self-locking quick-action spanner for width across flats 8–32 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation
- Sufficient hold even on heavily rounded hexagon heads
- Especially durable thanks to high-quality, forged CrV material
- Small clamping head of 8–17 mm (5/16–11/16 inch), large clamping head of 14–32 mm (9/16–1 1/4 inch)
Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!