For detailed information, other images and documents, please select individual articles from the following table.
Active Clean vehicle cleaner
Intensive foam cleaner for the entire vehicle interior
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Micro-fine active foam (vacuum effect)
- Foam remains on the surface and actively draws out the dirt when the foam bubbles burst
- Outstanding dirt-dissolving power
- Upholstery does not become wet, meaning drying times are shorter
Gentle on materials, suitable for all surfaces in the vehicle interior. The pre-determined breaking points of the airbag are not affected.
20x yield
- 500 ml Active Clean equates to the yield of approx. 10 litres of liquid cleaning product
- Saves money
Protect product from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Spray Active Clean onto a clean, dry cloth and wipe over the areas to be treated. Treat plastic parts with cockpit care afterwards. With fabrics and upholstery, let the foam take effect briefly and remove any soiling with a brush or sponge where necessary. With spots, work from the outside inwards. Then vacuum the upholstery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!