For detailed information, other images and documents, please select individual articles from the following table.
Cleaning and marking device 500+
For quick electrochemical cleaning and marking of stainless steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
No post-treatment necessary
Immediate passivation of the surface
Easy to clean
Excess cleaning solution can be easily removed with water and a cloth
The device is delivered as a set together with the accessories in a transport box.
For stainless steels with a chromium content of at least 10.5% for breweries, stainless steel furniture construction, kitchen manufacturers, locksmiths, pipeline construction, stair construction etc.
Seamless, uninterrupted working is guaranteed in combination with the new electrolyte supply system.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!