For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic cleaning gun TOP Gun
Professional cleaning gun for cleaning surfaces on the vehicle.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Thorough and effective cleaning
- Micro-atomisation results in effective use of cleaning agent
- The air and cleaning agent supply can be adjusted manually
Operationally safe, reliable and trouble-free
- Ball bearing drive generates swirling effect
- Low wear and maintenance
Flexible joint connection ideal for hard-to-reach places
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suited to cleaning upholstery and carpets, interior door panels, door sills, cockpits and rims.
Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors and exteriors.
Pre-clean the surface to be cleaned using a vacuum cleaner or a brush.
Then fill the TOP Gun container with the relevant cleaner to the recommended mixing ratio and connect the TOP Gun to the pneumatic air (optimum feed: 8 bar). Change the ball valve to the vertical position (ON) and slowly and evenly clean the material, working in a circular motion. To dry, change the ball valve back to the vertical position (OFF), in which only air continues to flow from the cleaning gun. If the material is still damp, this can be removed using a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!