Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cleaning gun for air-conditioning units

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning gun for air-conditioning units

The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed-air connection

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

It reliably loosens and removes bacteria, moulds and microorganisms and ensures safe and clean application.



Professional system: specifically designed for building air-conditioning units


  • Mechanical and chemical cleaning meets the requirements of VDI 6022, Sheet 8

  • The system is fully mobile and does not require a power or compressed-air connection

  • Simple and fast: just screw on the can and start spraying

  • The flexible, adaptable spray probe ensures application with minimal contamination of the surrounding environment due to precise spraying

  • The high spraying pressure allows thorough rinsing of the evaporator and condenser via the spray probe
Notice

Ensure adequate ventilation, e.g. by opening windows.


Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.


Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.