Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cleat
Cleat - 1
Cleat - 2
Cleat - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cleat

For absorbing horizontal loads and preventing tilting of deep purlins and battens on angled ties and joists.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Can be combined with rafter-to-purlin connectors to deflect wind suction forces

  • Cleats are also ideal for preventing tilting at the base of wind brace band attachments

  • Sheet metal hot-dip galvanised on both sides (DX 51 D + Z275 [approx. 20 µm]), thickness 2 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA 09/0218

Application area

European technical approval ETA 09/0218