For detailed information, other images and documents, please select individual articles from the following table.
Gearwheel spray
Graphite-containing, resistant to throw-off, high-pressure-resistant special lubricant
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Resistant to high pressures
- Reliable protection against wear, even under high pressure loads
- Noise- and vibration-damping
- Excellent resistance to throw-off ensures outstanding lubrication, even at rapidly rotating lubrication points
- The addition of solid lubricants ensures good emergency running properties and prevents extreme wear in the critical phases of lubricant film breakdown
- It contains corrosion protection additives that infiltrate moisture and protect against corrosion
- O-ring compatible
- Resistant to spray water and salt water, as well as to weak acids and bases
- Silicone-, resin-, acid- and bitumen-free
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Graphite-containing, resistant to throw-off, high-pressure-resistant special lubricant. Excellent for rapidly rotating lubrication points.
Especially suitable for lubricating points that are exposed to water or weather conditions. For use on covered or exposed toothed rings on winches and crushing plants, gearwheels and turntables on cranes and diggers, toothed racks, chains, pinions, gearboxes etc. for indoor and outdoor use.
Clean and degrease the workpiece. Shake can vigorously before use. Evenly spray lubricating point from a distance of approx. 20 cm. With running gearwheels, always point the continuous spray jet at the same area. Turn the can 180° and spray for approx. 5 seconds after use. Soiled lubrication points must be thoroughly cleaned and degreased with assembly power cleaner prior to application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!