- High temperature resistance up to 200 °C
- Smoke-proof and airtight against the direction of flow
- In line with ÖNORM H6027
- The cold smoke barrier must not be inclined more than 5°
- Attention must be paid to the direction of air flow
- Push the cold smoke barrier into the ventilation pipe according to the direction of ventilation
- Slide the FLI element into the ventilation pipe and position it in the centre of the wall
- Fill the ring gap (max. 10 mm) around the pipe to the wall thickness with HENSOMASTIK 5KS filler or gypsum filler (A1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!