For detailed information, other images and documents, please select individual articles from the following table.
HDR 175 COMPACT high-pressure cleaner
Compact cold-water high-pressure cleaner for medium-duty cleaning jobs
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The device is equipped with accessory storage, brass control housing and automatic pressure release
- Thanks to the retractable push handle, the HDR range is ready for immediate use and takes up hardly any space during storage and transport
- The simple switch-on and switch-off system in the upper part of the device makes it easy to operate while protecting the user's back
- The automatic pressure cut-out function shuts down the device immediately if work is interrupted
- The pressure release system relieves the pump, increases the service life of the device and significantly reduces energy and water consumption
- An easily accessible and easy-to-clean filter on the water inlet also protects the pump from soiling
- The HDR range is flexible to use and is designed for operation in vertical and horizontal positions. For maximum safety, the wheels do not touch the ground when used horizontally, so that the device cannot roll away.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!