For detailed information, other images and documents, please select individual articles from the following table.
Elevation triangle aluminium (EN-AW-6063 T6)
Variable adjustment in 5° increments
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Fully pre-assembled, meaning that the triangle can be attached to the roof without any preparatory work
An inspection must be carried out beforehand by an expert, as the individual features of the particular roof must be taken into account. Every elevated photovoltaic system must be selected and structurally calculated on a case-by-case basis depending on the location, roof structure and building load-bearing structure. The residual load-bearing capacity of the building must be evaluated beforehand for each system by a structural engineer.
Framed modules in upright position
Framed modules crosswise
Frameless modules crosswise
Triangle mounting for lateral base rails with
cross rail joiners
Adjustment of elevation angle.
Triangle mounting for longitudinal base rails with hammer head bolts.
Fastening of module rails with cross rail joiners.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!