The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Combination locking claw
Longitudinally non-positive safety clamp for SML lines and moulded parts in accordance with DIN EN 877 and 19522
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For single and two-screw connectors
- For interior pressure loads up to 10 bar for DN 50 – DN 100 (DN 125 – 150 5 bar, DN 200 3 bar)
- Suitable for all Rapid (except DN 250) connectors and all CV + CE two-screw connectors
- DN 250 for CV connectors only
For article numbers 0544007200 and 0544007250 the design features three claw sections
- Rain and dirty water lines in backup areas
- Roof draining piping (HDE system)
- Lifting systems
- Loosely screw both claw halves onto pipe
- Make sure that claw halves do not sit on the clamp strap of the connector
- Tighten the screws diagonally to ensure even seating of the locking claw
- Observe tightening torques (check with torque wrench)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!