For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Contents:
5.5; 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 mm
Metric, short design. In practical, high-quality textile bag
- Drive: Ring side POWERDRIV® bi-hex
- Standard: DIN 3113B/ISO 3318/7738
- Material: Chrome-vanadium steel
- Surface: chrome-plated, heads and ring gloss-polished
- Geometry: Ring side angled 15°, jaw offset 15°
- Bi-hex on the ring side and the 15° jaw offset are ideally positioned in relation to the handle. Results in minimum angle of rotation
- The 15° angle of the box wrench provides more space for fingers and for overcoming obstacles
- Narrowest tolerance of the width across flats guarantee greater reliability and safety with intense use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!