For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113A/ISO 3318/778
Geometry: Ring side angled 15°, jaw offset 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished heads and ring
Contents: 12 pcs
1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!