The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Combination wrench assortment, short type
Metric DIN 3113A/ISO 3318/7738
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Drive: Ring end POWERDRIV®, bi-hexagonal
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, heads and ring polished
- Geometry: Ring end angled 15°, jaw angle 15°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!