For detailed information, other images and documents, please select individual articles from the following table.
Combination wrench Type A
A DIN 3113/ISO 3318/7738 metric, short design
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- POWERDRIV®
- Chromium-vanadium
- Chrome-plated, highly polished heads and ring
- Strong heads for heavy-duty applications
- Proportions of bi-hexagon ring side and 15° head offset perfectly matched to the handle. This results in a minimum angle of rotation.
- The 15º offset of the box wrench provides more space for fingers and for overcoming obstacles.
- Narrow wrench size tolerances guarantee improved reliability and safety during heavy-duty applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!