The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PERFECT commercial vehicle foam cleaner
Removes heavy oil and grease contamination, soot, resin, insect residues and dirt from the road
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Highly concentrated and highly active, foam-stable cleaning concentrate for thoroughly washing all types of commercial vehicles
- A special combination of active agents effortlessly removes organic contaminants such as lubricating grease, soot, oil, tar, protein (e.g. insects, resin) and grey film
- Ideal for cleaning commercial vehicles, tarpaulins, tanks and facades
- Stable foam application removes dirt highly effectively
Do not apply to hot surfaces or in direct sunlight!
In addition to commercial vehicle cleaning, the extra-strong active foam can also be used to clean floors and other hard surfaces. Do not apply the extra-strong active foam to hot surfaces or in direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for cleaning heavily soiled commercial vehicles (trucks, silo vehicles, buses, tarpaulins, chassis, engines etc.)
Depending on the degree of soiling, use a foam unit or foam gun to spray the vehicle uniformly from bottom to top (recommended dilution: 2-4 %) at a distance of approx. one metre from the vehicle and leave to take effect for max. 5 minutes. Caution: Do not allow to dry. Then thoroughly rinse the vehicle using a high-pressure cleaner and plenty of cold water at a lance distance of 15-20 cm, working from bottom to top (otherwise there is a risk of a lime film forming on the surface).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!