Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 1
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 2
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 3
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 4

For detailed information, other images and documents, please select individual articles from the following table.

Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar

Suitable for checking and documenting compression pressure in petrol engines

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Diagram sheet provides dependable verification and is comprehensible to the customer

  • Up to 8 tests (+2 reserve tests) can be registered on the wide scale

  • For compression pressure measurement, motor-specific adapters are mounted between the engine and the compression pressure engraver

  • The extensive assortment of adapters guarantees high market/type coverage

  • The device is also equipped with a pressure release button to repeat the measurement if necessary without disconnecting the device/screw-in adapter from the connection


Scope of delivery:


  • 1 x compression pressure engraver petrol, 4-17 bar including hose with insertion probe

  • 50 x diagram sheets

  • 1 x spark plug adapter short in each of M10 x 1.00; M12 x 1.25; M14 x 1.25; M18 x 1.50

  • 1 x spark plug adapter long (190 mm) in each of M10 x 1.00; M12 x 1.25; M14 x 1.25

  • 5 x replacement rubber for insertion probe