Construction site power distribution W-AVEV 35/11-3
Construction site power distribution W-AVEV 35/11-3 - 1
Construction site power distribution W-AVEV 35/11-3 - 2
Construction site power distribution W-AVEV 35/11-3 - 3
Construction site power distribution W-AVEV 35/11-3 - 4
Construction site power distribution W-AVEV 35/11-3 - 5
Construction site power distribution W-AVEV 35/11-3 - 6
Construction site power distribution W-AVEV 35/11-3 - 7
Construction site power distribution W-AVEV 35/11-3 - 8
Construction site power distribution W-AVEV 35/11-3 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Construction site power distribution W-AVEV 35/11-3

See product details

Available in 7 versions
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
  • Innovative connection technology/load relief saves time

  • Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed

  • Large, easy-to-maintain connection space

  • Strong, zinc-plated sheet steel housing with weather-resistant powder coating

  • Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting

  • Two pivoting lifting eyelets

  • Ergonomically shaped carry handles

  • High-quality door hinges with long service life

  • Door opening limiting chain for the best possible protection of the door hinges

  • Lockable door closing mechanism

  • Made in Germany


Contents:


  • Main fuse: according to supply area

  • Incl. surge arresters 3+1 (TT+TN) Cl. "C" (25 A-125 A)

  • 1x CEE outlet, 32 A/400 V with 1x LS 32 A 3p/C

  • 1x CEE outlet, 16 A/400 V with 1x LS 16 A 3p/C

  • 3x safety socket outlets, 16 A/250 V with 3x LS 16 A 1p/C

  • 1x RCCB 40 A/4/0.03 A thermally fixed across all outputs