- Innovative connection technology/load relief saves time
- Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed
- Large, easy-to-maintain connection space
- Strong, zinc-plated sheet steel housing with weather-resistant powder coating
- Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting
- Two pivoting lifting eyelets
- Ergonomically shaped carry handles
- High-quality door hinges with long service life
- Door opening limiting chain for the best possible protection of the door hinges
- Lockable door closing mechanism
- Made in Germany
Contents:
- Connection protection: according to supply area
- Incl. surge arresters 3+1 (TT+TN) Cl. "C" (25 A-125 A)
- 1x CEE outlet, 63 A/400 V via RCCB direct
- 2x CEE outlet, 32 A/400 V with 2x LS 32 A 3p/C
- 3x CEE outlet, 16 A/400 V with 3x LS 16 A 3p/C
- 6x safety socket outlets, 16 A/250 V with 6x LS 16 A 1p/C
- 1x RCCB 63 A/4/0.3 A all-current sensitive RCCB type B for CEE socket 63 A 5p 400 V
- 1x RCCB 63 A/4/0.03 A thermally fixed across the remaining sockets
Supply area: Tyrol
Terminals 6-35 mm² Cu
Metre position: active current metre loop H07V-K 16 mm² 400V AC
Main fuse: Tariff switch 40-50 A 3p across all outputs can be sealed in the pre-counter range
For indoor and outdoor use.
As a connection point to the grid of the supply system operator (DNO) and special supply point in accordance with EN61439 for connecting alternating and three-phase power consumers on construction sites if the customer's connection line upstream of the measuring device has a maximum length of 30 m and the DNO does not require a separate connection cabinet. In addition, a certified intermediate metre can be installed for sub-measurement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!