Construction site power distribution W-AVEV 50/321-6/UR2
Construction site power distribution W-AVEV 50/321-6/UR2 - 1
Construction site power distribution W-AVEV 50/321-6/UR2 - 2
Construction site power distribution W-AVEV 50/321-6/UR2 - 3
Construction site power distribution W-AVEV 50/321-6/UR2 - 4
Construction site power distribution W-AVEV 50/321-6/UR2 - 5
Construction site power distribution W-AVEV 50/321-6/UR2 - 6
Construction site power distribution W-AVEV 50/321-6/UR2 - 7
Construction site power distribution W-AVEV 50/321-6/UR2 - 8
Construction site power distribution W-AVEV 50/321-6/UR2 - 9
Construction site power distribution W-AVEV 50/321-6/UR2 - 10
Construction site power distribution W-AVEV 50/321-6/UR2 - 11
Construction site power distribution W-AVEV 50/321-6/UR2 - 12
Construction site power distribution W-AVEV 50/321-6/UR2 - 13
Construction site power distribution W-AVEV 50/321-6/UR2 - 14
Construction site power distribution W-AVEV 50/321-6/UR2 - 15
Construction site power distribution W-AVEV 50/321-6/UR2 - 16
Construction site power distribution W-AVEV 50/321-6/UR2 - 17
Construction site power distribution W-AVEV 50/321-6/UR2 - 18
Construction site power distribution W-AVEV 50/321-6/UR2 - 19
Construction site power distribution W-AVEV 50/321-6/UR2 - 20

For detailed information, other images and documents, please select individual articles from the following table.

Construction site power distribution W-AVEV 50/321-6/UR2

See product details

Available in 2 versions
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
  • Innovative connection technology/load relief saves time

  • Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed

  • Large, easy-to-maintain connection space

  • Strong, zinc-plated sheet steel housing with weather-resistant powder coating

  • Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting

  • Two pivoting lifting eyelets

  • Ergonomically shaped carry handles

  • High-quality door hinges with long service life

  • Door opening limiting chain for the best possible protection of the door hinges

  • Lockable door closing mechanism

  • Made in Germany


Contents:


  • Connection protection: according to supply area

  • Incl. surge arresters 3+1 (TT+TN) Cl. "C" (25 A-125 A)

  • 1x CEE outlet, 63 A/400 V via RCCB direct

  • 2x CEE outlet, 32 A/400 V with 2x LS 32 A 3p/C

  • 3x CEE outlet, 16 A/400 V with 3x LS 16 A 3p/C

  • 6x safety socket outlets, 16 A/250 V with 6x LS 16 A 1p/C

  • 1x RCCB 63 A/4/0.3 A all-current sensitive RCCB type B for CEE socket 63 A 5p 400 V

  • 1x RCCB 63 A/4/0.03 A thermally fixed across the remaining sockets
Notice

Supply area: Tyrol


Terminals 6-35 mm² Cu


Metre position: active current metre loop H07V-K 16 mm² 400V AC


Main fuse: Tariff switch 40-50 A 3p across all outputs can be sealed in the pre-counter range