For detailed information, other images and documents, please select individual articles from the following table.
Profile frame hinge, TIOMOS click-on 110 AL
With integrated damping. Specially for aluminium profile frame doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Virtually seamless joints with aluminium frames up to 24 mm thick and 22 mm wide
- Hinge not visible from the outside
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in two designs:
- With integrated damping (three damping settings available)
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!