For detailed information, other images and documents, please select individual articles from the following table.
VIONARO V8 accessories Crystal concealed panel for H200 and Crystal concealed drawers
For cutting to the required length
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Frames and concealed panels in consistent, slim 8 mm design
- Proportions harmoniously matched to V8 Crystal frame
- Ideal for tall cabinets
- Low part complexity
- Easy installation
- 5 mm thick slide-in element for customisation
- No need to machine the slide-in elements
- Same internal depth as standard drawers
- Select accessories to match the panel
- Front-bottom connector art. no. F148 026 744 from cabinet width 600 mm recommended
- Cut with the visible side of the panel facing up
- Do not deburr the saw cut too much; if necessary, colour the cut edge with a touch-up pen
- When using glass slide-in elements, we recommend using single-pane safety glass and referring to national and international safety standards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!