For detailed information, other images and documents, please select individual articles from the following table.
EUROFAST® concrete fastener ISPC
Pre-assembled concrete fastener for attaching insulation and roof sheeting on concrete surfaces
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Concrete grade min. C 20/25
- Drill hole depth = fastener length + min. 10 mm
- Effective anchorage depth min. 35 mm
A pressure disc with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.
ETA-06/0007 approval, tested according to DIN 50018 = 15 Kesternich cycles
The fastener is suitable for use on solid concrete or concrete hollow block boards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!