Concrete screw with hexagon head W-BS/S
Concrete screw with hexagon head W-BS/S - 1
Concrete screw with hexagon head W-BS/S - 2
Concrete screw with hexagon head W-BS/S - 3
Concrete screw with hexagon head W-BS/S - 4
Concrete screw with hexagon head W-BS/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with hexagon head W-BS/S

Ideal for mounting metal structures, galv. steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 29 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929125005
5 mm 6.5 mm 40 mm 5 mm
100 pcs
5929125015
5 mm 6.5 mm 50 mm 15 mm
100 pcs
5929125025
5 mm 6.5 mm 60 mm 25 mm
100 pcs
5929126005
6 mm 7.5 mm 40 mm 5 mm
100 pcs
5929126015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
5929126025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929126045
6 mm 7.5 mm 80 mm 45 mm
100 pcs
5929126065
6 mm 7.5 mm 100 mm 65 mm
100 pcs
5929128005
8 mm 10 mm 50 mm 5 mm
50 pcs
5929128015
8 mm 10 mm 60 mm 15 mm
50 pcs
5929128025
8 mm 10 mm 70 mm 25 mm
50 pcs
5929128035
8 mm 10 mm 80 mm 35 mm
50 pcs
5929128045
8 mm 10 mm 90 mm 45 mm
50 pcs
5929128055
8 mm 10 mm 100 mm 55 mm
50 pcs
5929128075
8 mm 10 mm 120 mm 75 mm
50 pcs
5929128095
8 mm 10 mm 140 mm 95 mm
50 pcs
5929128115
8 mm 10 mm 160 mm 115 mm
50 pcs
5929121005
10 mm 12 mm 60 mm 5 mm
25 pcs
5929121025
10 mm 12 mm 80 mm 25 mm
25 pcs
5929121035
10 mm 12 mm 90 mm 35 mm
25 pcs
5929121045
10 mm 12 mm 100 mm 45 mm
25 pcs
5929121065
10 mm 12 mm 120 mm 65 mm
25 pcs
5929121085
10 mm 12 mm 140 mm 85 mm
25 pcs
5929121105
10 mm 12 mm 160 mm 105 mm
25 pcs
5929122015
12 mm 14 mm 80 mm 15 mm
25 pcs
5929122045
12 mm 14 mm 110 mm 45 mm
25 pcs
5929124005
14 mm 16 mm 80 mm 5 mm
25 pcs
5929124035
14 mm 16 mm 110 mm 35 mm
25 pcs
5929124055
14 mm 16 mm 130 mm 55 mm
25 pcs
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
Extremely flexible to use


Three anchoring depths (sizes 6 – 14) and a large variety of types



Fastening can be adjusted up to twice after installation


(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)



ETA-16/0128 for multiple attachment


Concrete (sizes 5 and 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)