Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Conduit EN 2221

For detailed information, other images and documents, please select individual articles from the following table.

Conduit EN 2221

For light mechanical loads.

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Internal profile shafts for easier retraction of cable

  • Classification: EN 2221

  • 320 N/5 cm — light compressive strength

  • -5°C to +60°C

  • Light grey, RAL 7035

  • Contains halogen

  • 3 m rods, jointed on one side

Tested and certified to ÖNORM E 6543, in accordance with ÖVE/ÖNORM EN 61386-21:2004-10-01.