- Internal profile shafts for ease of insertion
- Classification: EN 3341
- 750 N/5 cm – medium pressure resistance
- -25°C to +60°C
- Grey, RAL 7037
- Not halogen-free
- 3 m rods, jointed on one side
Tested and certified according to ÖNORM E 6543, according to ÖVE/ÖNORM EN 61386-21:2004-10-01.
- Impact-resistant universal protective tube for flush mounting and surface mounting, as well as for laying in cavity walls and concrete floors.
- For flush mounting and surface mounting in plaster walls, on wood, on screed floors, in concrete, machine/plant installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!