Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Conical countersink assortment 6 pieces. TiN 90° DIN 335 C
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 1
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 2
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 3
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 4
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 5
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C - 6

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment 6 pieces. TiN 90° DIN 335 C

Consisting of diameters 6.3-20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring. Available in ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Up to 30 % faster cutting speeds and two to four times increase in service life compared to blue ring


TiN coating



Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised spiral flute geometry


Excellent chip formation and removal



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening