Conical countersink EU SC 90° DIN 335 C assortment 6 pieces
Conical countersink EU SC 90° DIN 335 C assortment 6 pieces - 1
Conical countersink EU SC 90° DIN 335 C assortment 6 pieces - 2
Conical countersink EU SC 90° DIN 335 C assortment 6 pieces - 3
Conical countersink EU SC 90° DIN 335 C assortment 6 pieces - 4
Conical countersink EU SC 90° DIN 335 C assortment 6 pieces - 5
Conical countersink EU SC 90° DIN 335 C assortment 6 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink EU SC 90° DIN 335 C assortment 6 pieces

Consisting of diameters 6.3-20.5 mm. A Jack of all trades with extremely uneven pitch (EU) for perfect countersinking. Available in ORSY® system cassette.

See product details

Available in 1 version
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
Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


Solid carbide


  • Specially designed for use in CNC machines for reliable and standardised manufacture

  • Long service life and a high cutting speed


For universal use


Processing of almost all materials possible thanks to special tip geometry and solid carbide cutting material.



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening