Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 1
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 2
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 3
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 4
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 5
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 6
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 7
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 8
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces

The all-rounder with extremely irregular helix angles (EU) and additional relief of the tap exclusively available from Würth for perfect countersinks. Available in the ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Extremely irregular helix angles


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Maximum smoothness in all materials

  • Higher cutting values possible


Exclusive additional relief of the tap


  • Up to 3x faster than conventional countersinks

  • Up to 2x more countersinks than conventional countersinks

  • Significantly less effort when used with hand drills

  • Deeper countersinks possible


Universal application


Optimum performance in machining of almost all materials and applications thanks to special tip geometry and HSCo cutting material



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening