The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Connection adhesive ALL-IN-ONE
For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Functional strength achieved rapidly
- Can be used without clamping batten in line with DIN 4108-7 (2011-01) for joints and connections in new and renovated buildings.
- Meets all DIN 4108-11 requirements
Guarantees rain-proof seals after curing
Achieves the necessary airtight connections/sealing of structural membrane.
Broad adhesive range
- Outstanding adhesion properties to a wide range of construction materials and the relevant films
- Bonding of sheets, films and tapes, even to slightly wet, dusty and absorbent surfaces
Good stability (thixotropic)
- Does not drip off, even when used for vertical bonds.
- Fills joints
Does not corrode metals
Compatible with paint
Silicone- and solvent-free
Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- Please refer to the processing instructions of the system warranty.
- When adhering films and strips in outdoor applications, despite the largely favourable "resistance to rain immediately after application of the ALL-IN-ONE connection adhesive", it must be ensured that intensive moisture exposure, e.g. through continual rain, moisture run-off, is excluded.
- Cured ALL-IN-ONE connection adhesive has good water resistance; nevertheless, applications where there is a constantly increased level of humidity, e.g. swimming pools or other wet areas (due to the aggressive chlorine-containing moist air, among other factors), should be avoided. Not suitable for bonding pool linings.
- The time parameters specified here can only be determined precisely by in-house tests, as they are greatly affected by material, temperature, application quantity, humidity, material humidity, adhesive film thickness, press pressure and other criteria. As a rule, corresponding safety margins are provided for the reference values.
| Construction material | Vol. % |
| Examples of the material humidity of the building materials as orientation values: | |
| Clay brick | ≤ 2.5 |
| Plaster | ≤ 5 |
| Dry removal plates | ≤ 5 |
| Concrete | ≤ 5 |
| Gas concrete | ≤ 8 |
| Wood | ≤ 12 |
| Application quantity/adhesive yield | ||
| Adhesive bead diameter | 310 ml cartridge | 600 ml bag |
| 4 mm | 24.7 rm | 47.7 rm |
| 5 mm | 15.8 rm | 30.6 rm |
| 6 mm | 11.0 rm | 21.2 rm |
| 7 mm | 8.1 rm | 16.6 rm |
| 8 mm | 6.2 rm | 11.9 rm |
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Permanently elastic, airtight joint, component connection and impact overlap bonding/sealing of vapour barriers, vapour retarders, sealing films in dry construction (except for swimming pool areas) and all WÜTOP non-breathable membranes, breathable membranes, façade membranes and WÜTOP thermal membranes to be used only on the non-woven side.
Permanently elastic, airtight joint, component connection and impact overlap bonding/sealing of vapour barriers, vapour retarders, sealing films in dry construction (except for swimming pool areas) and all WÜTOP non-breathable membranes, breathable membranes, façade membranes and WÜTOP thermal membranes to be used only on the non-woven side in accordance with the German Buildings Energy Act.
Bonding/sealing of water-vapour-impermeable and permeable sealing tapes when installing windows and doors on absorbent surfaces.
The base material must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.
Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun.
The adhesive is applied on one side (as a 4-8 mm thick bead) to the film or the load-bearing construction material (can also be applied to slightly damp, dusty or absorbent surfaces).
The film is then bonded (with a discharge loop for strain relief) while the adhesive bead is still wet and pressed lightly to fix in place (do not press the bead flat, the ≥1 mm thickness should be retained).
Detached compounds can be joined together once again due to the self-adhesive properties of the adhesive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!