Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
8 stavka/e/i sa 10 pronađene/ih verzije/a
For the economic production of external corners in combination with WÜTOP® Thermo ERS underlay membrane and roof protection film.
For quick and secure pipe sealing in combination with WÜTOP® Thermo ERS underlay membrane and roof protection film.
For the economic production of internal corners in combination with WÜTOP® Thermo ERS underlay membrane and roof protection film.
For use with Stamisol ECO, DW, PACK 500, FI, FA, FA POP, Color
For fast and safe mounting of round chimneys on Stamisol breathable membranes
Permeable
One part for diameters from 90 mm to 150 mm
With four connectable seal sections for all sizes of skylights from any manufacturer (up to 190/190 cm)
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.