Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

SE 15 furniture connector
SE 15 furniture connector - 1
SE 15 furniture connector - 2
SE 15 furniture connector - 3
SE 15 furniture connector - 4
SE 15 furniture connector - 5

For detailed information, other images and documents, please select individual articles from the following table.

SE 15 furniture connector

High-quality connector from the S series. Can be replaced with all 15 mm cam lock connectors via identical bore. The alternative to fixed connection.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Complete system made of steel, with zinc-plated surface

  • Highly durable traction

  • Housing ∅ 15 mm, bolts ∅ 7 mm

  • Can be tightened with AF 4 hex key

  • Simple and easy to install; option for overhead installation too

  • Long tightening distance of 3.5 mm

  • Tolerates tolerances

  • Vibration-resistant

Dimensions subject to change. Subject to technical changes.