The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
KB-SV20E construction shelf support
Positive and friction connection between the base and side
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Wide edge cover conceals stripped holes
- Same drilling pattern as system connector SV 20 E
- The same system bolt is used from the SV 20 E system connector
- Static action of 80 kg when using 4 supports
- The carrier clicks into place on the bolt
Load capacity per unit 20 kg, according to EN 16377-6.3.2 with 1.7 kg stop plate (shelf: 1000 mm x 600 mm x 19 mm).
Due to manufacturing tolerances in furniture construction, we recommend a test stop.
Shelf securing, continuous construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!