For detailed information, other images and documents, please select individual articles from the following table.
Flexible construction site cable AT-N07V3V3-F
Würth Flex cable - the construction site cable for all applications.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fine-wire copper conductor
- Cold-resistant and oil-resistant PVC casing
- Wire insulation in cold-resistant PVC
- Self-extinguishing (EN50265-2-1, IEC 60332-1)
Suitable for laying as an unprotected, mobile cable for mid-range mechanical loads outdoors, e.g. for construction sites and industrial applications, as well as in dry and moist rooms, for fixed installation.
Approved for laying directly on lifting machinery, machines, etc.
This cable is registered in Austria as an official equivalent type to H07RN–F.
Company logo is free of charge from 100 m and above! Further dimensions available on request.
According to ÖVE/ÖNORM E 8241-55
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!