Flexible construction site cable AT-N07V3V3-F

For detailed information, other images and documents, please select individual articles from the following table.

Flexible construction site cable AT-N07V3V3-F

Würth Flex cable - the construction site cable for all applications.

See product details

Available in 5 versions
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
  • Fine-wire copper conductor

  • Cold-resistant and oil-resistant PVC casing

  • Wire insulation in cold-resistant PVC

  • Self-extinguishing (EN50265-2-1, IEC 60332-1)


Suitable for laying as an unprotected, mobile cable for mid-range mechanical loads outdoors, e.g. for construction sites and industrial applications, as well as in dry and moist rooms, for fixed installation.


Approved for laying directly on lifting machinery, machines, etc.


This cable is registered in Austria as an official equivalent type to H07RN–F.

Notice

Company logo is free of charge from 100 m and above! Further dimensions available on request.

According to ÖVE/ÖNORM E 8241-55