- Shell construction width: 875 to 1,080 mm
- Shell construction height: 1,950 to 2,100 mm
- Passage width: 750 mm
- Passage height: 1,900 mm
- Weight: 38 kg
- Opening direction: DIN left
- Resistance class: RC2
- Stainless welded seams
- Zinc plated spindle with hexagon head and drill tip
- Rounded edges prevent accidents
- Zinc plated sheet steel
- ABUS half cylinder incl. three keys
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!