For detailed information, other images and documents, please select individual articles from the following table.
Suction bell
Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Applies suction directly on the base thanks to a two-chamber system
- 1st chamber extracts the drill cuttings around the drill hole directly from the surface of the anchoring base
- 2nd chamber generates a strong vacuum, ensuring that the vacuum bell sticks tight to the wall or ceiling, even on an uneven surface
Subsequent cleaning is reduced
Cleaner drilling without extra aids
Nominal drill-bit diameter: 6 - 32 mm
Connection to a vacuum cleaner is sufficient
Connection diameter: 30 - 38 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!