Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

EASYLUX 24 V-3 control module
EASYLUX 24 V-3 control module - 1
EASYLUX 24 V-3 control module - 2
EASYLUX 24 V-3 control module - 3
EASYLUX 24 V-3 control module - 4

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX 24 V-3 control module

For controlling LED RGB and 24 V multicolour lights on one channel with remote control

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For connection to the EASYLUX LED transformer, directly or with connecting cable

  • With three outputs for 24 V LED RGB lights with the WPS-RGB push-fit system

  • With one output for 24 V LED lights with the WPS-24 push-fit system

  • The lights may be switched on and off as well as dimmed using an additional remote control

  • The colour of the RGB lights can be individually adjusted

  • Adjustable colour temperature for multicolour LED lights

  • High flexibility with the optional remote control: Several EASYLUX 24 V-3 modules can be taught in and controlled together