Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
16 stavka/e/i sa 21 pronađene/ih verzije/a
Suitable for the EASYLUX 24 V-3 control module
Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules
Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
For controlling 24 V LED lights on up to 4 channels with remote control
For controlling LED RGB and 24 V multicolour lights on one channel with remote control
For controlling 24 V LED lights on one channel with remote control
For controlling 12 V LED lights on up to 4 channels with remote control
For controlling 12 V LED lights with wired and wireless switches
For controlling 24 V LED lights with wired and wireless switches
For controlling 12 V LED lights on one channel with remote control
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.