For detailed information, other images and documents, please select individual articles from the following table.
Cooling system agent
Non-hazardous, synthetic cooling system agent. Suitable for use in cooling lubricants with or without silicate. Converts rust and lime into water-soluble substances and supplements used additives in the coolant. Integrated UV pigment particles allow quick determination of leaking areas in the cooling system.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ensures the cooling system functions correctly
- Supplements used coolant additives
- Cleans the entire system continuously while driving
- Converts rust and lime into water-soluble substances
- Prevents foam buildup that reduces cooling
- Leaking areas can be determined quickly and easily under UV light
- Compatible with silicate-containing and silicate-free antifreezes
- For finding leaks in the cooling system
- For missed coolant change intervals
- For topping up coolant
- Prevents damage in case of an increased load on the cooling system
- When using water of unknown quality
Add to the coolant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!