For detailed information, other images and documents, please select individual articles from the following table.
Cooling system sealant
Immediately seals leaks in the cooling circuit to ensure reliable operation. For permanently sealing hairline cracks and leakage points. Prevents seal transpiration and coolant loss.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Suitable for all glycol- and glycerine-based anti-freezes
- Protects against leaks in the cooling circuit
- Permanently seals hairline cracks and leakage points
- Guaranteed to keep heating valves and water pumps working
- Prevents seal transpiration and loss of cooling water
- Also suitable for closed cooling systems
- Has no effect on rubber, plastics, light alloys or non-ferrous metals
- For sweating head gaskets
- For leaking hose connections
- For hairline cracks in the radiator, cylinder head or engine block
- For water loss and wet cylinder liners for lubricating oil
Add when the engine is warm. Open the heater valves. Let the engine run for at least 10 minutes until the thermostat opens and the heater noticeably emits heat. Then switch off the engine and check the coolant level again. Compatible with all standard anti-freeze and coolant products.
1 l of cooling system sealant is sufficient for 40 l of coolant.
500 ml of cooling system sealant is sufficient for 20 l of coolant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!