Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cooling system vacuum filling device with quick-action coupling
Cooling system vacuum filling device with quick-action coupling - 1
Cooling system vacuum filling device with quick-action coupling - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling system vacuum filling device with quick-action coupling

The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Vacuum gauge

  • Includes an intake hose and filling hose, each with a length of 1.50 m, as well as a universal adapter for radiator openings of dia. 20 mm to dia. 41 mm.

  • Filling method can be used for almost all vehicle types

  • Easy to use

  • Enables filling without leaving air pockets

  • Reliable, maintenance-free

  • Can be used for cooling systems of any volume