Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cordless drill driver BS 12-A Multi

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver BS 12-A Multi

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Wide range of applications due to 10 mm auto-lock quick-action drill chuck

  • The angled attachment can be adjusted in 16 ways (360°) and can be combined with other attachments without removing the attachment

  • The offset angle attachment can also be adjusted in 16 ways (360°) and has a locking 1/4 inch universal bit holder for holding all common drill and screwdriver bits (E6+C6)

  • Universal bit chuck due to the 1/4 inch universal bit holder, which can be locked and fits all common drill and screwdriver bits (E6+C6)

  • Fatigue-free working due to lightweight and compact design

  • Compatible with all 10.8 V and 12 V cordless system products
Notice

The rechargeable battery version is delivered in a transport bag.