The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless hammer drill ABH 18 COMPACT M-CUBE
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Extremely compact and ergonomic design ensures pleasant, effortless work
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
- Continuous monitoring of the motor, because in the event of the motor becoming overloaded or jammed, the electronic motor protection function switches the motor off prematurely
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
- The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without tools
- The optional dust extraction ensures work with low levels of dust
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!