For detailed information, other images and documents, please select individual articles from the following table.
AS 4 cordless screwdriver RW EDITION
Handy and powerful cordless screwdriver with five torque settings
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- ¼ inch bit holder and easy to handle thanks to the "Push&Go" function
- Can be switched on by either pushing the screwdriver into the screw and toward the substrate or by pressing the separate On switch
- Very compact and ergonomic design with low weight enables working in a wide range of positions
- Mechanical coupling with five torque settings and maximum power mode enables precise work for the respective screw size
- Electronic brake stops the motor immediately when the screwdriver is switched off, which prevents the screw head from over-tightening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!