For detailed information, other images and documents, please select individual articles from the following table.
Cordless screwdriver AS 4
Handy, compact cordless screwdriver with five torque settings for screwing
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy to charge thanks to the micro USB charging socket
- Screws can be adjusted manually during manual operation
- Electronic brake stops the motor immediately when the screwdriver is switched off, which prevents the screw head from over-twisting
- Mechanical coupling with 5 torque settings and maximum power mode enables precise work for the respective screw size
- Easy to use thanks to the "Push&Go" function
- Can be switched by pressing either the device or the separate On switch.
- Very compact and ergonomic design with low weight enables working in a wide range of positions
Socket installation, light installation, furniture assembly, interior construction, repairing household appliances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!