Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
26 stavka/e/i sa 44 pronađene/ih verzije/a
From drill crown diameter 50 mm
Connection adapter for third-party and WDS machines
From core drill bit diameter of 32 mm
The clamping support adapter is used to attach the clamping support to the DS drilling stands
Torque amplifier with 3:1 ratio for energy-saving working with the DS 350 core drill
Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
Universal water collection ring for absorbing drilling mud during core drilling
Compact drilling stand for diamond core drills DS 180
Suitable for use in combination with all common core drills, especially DS 180 and DS 350
Compact drilling stand for diamond core drills DS 180 and DS 300
Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands
For catching the drill core when drilling in ceilings. Includes base and wheels
For diamond core drilling applications with drill stands for up to 350 mm core drill bits
For detaching jammed 1 1/4 inch core drill bits and removing drill cores from the core drill bit
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.